Nuvo Lighting

3 Light 60W 17 in. Flush Mount Twist & Lock With Frosted Shade Brushed Nickel

Part #N603273  |  Manufacturer Part #60/3273

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 6 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Glass, Metal

Number Of Lights: 3

Type: N603273

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 17 in