Nuvo Lighting 3-Light GU24 Base Flushmount Ceiling Light in Brushed Nickel

N602623

Manufacturer Part #: 60/2623

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling

SPECIFICATIONS

Bulb Style
Coil
Bulb Type
Compact Fluorescent
ETL Listed
No
Glass Type
Alabaster
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2 Coil
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
13
Width
15-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday