3-Light Track Lighting Kit in White

You last purchased this on
 
NUVO

3-Light Track Lighting Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

3-Light Track Lighting Kit in White

  • Fast #
  • Part #NTK316
  • Item #1067299
  • Manufacturer Part #TK316
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Safety Listing: UL - Listed
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
24 in
Length:
48 in
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
1-1/2 in