3 x 5 in. Floating Can in White
Signature 3 x 5 in. Floating Can in White
Frequently Purchased Together
Product Details
- 1 Year Limited Warranty
- UL Application: Track
- UL application: track
Documents
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3 in
- Product Type:
- Floating Canopy
- UL Listed:
- Suitable for Dry Locations
- Width:
- 4 in