0 items

Nuvo Lighting 4 ft. Lighting Track in Russet Bronze

NTR132

Length

48 in

$35.41

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Safety listing: cETLus - listed
  • UL application: track

SPECIFICATIONS

Color Finish
Russet Bronze
Color Finish Category
Bronze Tones
Height
63/100 in
Length
48 in
UL Listed
No
Width
1-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday