Nuvo Lighting 4 Light 100W 24 in. Race Track Style Vanity Strip Light Bright Nickel

NUV60301

Color Finish

(Pricing is for Brushed Nickel)

$32.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2 in
ETL Listed
No
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up/Down Lighting
Lighting Style
Utility
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday