Nuvo Lighting

5 in. 60W 3-Light Medium E-26 Base Flushmount Ceiling Fixture in Textured White

Part #NUV76193  |  Manufacturer Part #76/193

Color/Finish:
Textured White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Textured White

Color Finish Category: Whites

Diameter: 15-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Ribbed

Height: 6 in

Installation Type: Ceiling Mount

Length: 15-1/4 in

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 15-1/4 in