50 W 1-Light PAR20 Gimbal Ring Track Lighting Head in White

You last purchased this on
 
NUVO

50 W 1-Light PAR20 Gimbal Ring Track Lighting Head in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

50 W 1-Light PAR20 Gimbal Ring Track Lighting Head in White

  • Fast #
  • Part #NTH220
  • Item #1067740
  • Manufacturer Part #TH220
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Safety Listing: UL - Listed
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-3/4 in
Diameter:
2-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-1/2 in
Length:
2-3/4 in
Light Bulb Shape Code:
PAR20
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
50 W
Width:
2-3/4 in