6 in. 1-Light Drum Fixture in White

You last purchased this on
 
NUVO

6 in. 1-Light Drum Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

6 in. 1-Light Drum Fixture in White

  • Fast #
  • Part #N77097
  • Item #2911255
  • Manufacturer Part #77/097
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Safety Listing: cULus - Damp
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Application:
Ceiling
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Crystal, White
Height:
5 in
Installation Type:
Ceiling Mount
Length:
6 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
6 in