6 in. Under-Cabinet Connecting Cable in White
Thread 6 in. Under-Cabinet Connecting Cable in White
Package Quantity Info:
EA: 1 IP: 12 CA: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Application: Undercabinet & Cove
- 1 Year Limited Warranty
- Safety Listing: cETLus - Damp
Documents
Specifications
- Collection:
- Thread
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Installation Type:
- Under Cabinet
- Length:
- 8-1/4 in
- Light Bulb Type:
- LED
- UL Listed:
- No
- Volts:
- 120V