Nuvo Lighting

60 W 1-Light Medium Lantern in Textured Black

Part #N60641  |  Manufacturer Part #60/641

Color/Finish:
Textured Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Wall

Specifications

ADA Compliant: No

Application: Wall

Bulb Type: Incandescent

Color Finish: Textured Black

Color Finish Category: Blacks

Depth: 6-7/8 in

Diameter: 6 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Frosted

Height: 8-7/8 in

Installation Type: Wall Mount

Length: 6-7/8 in

Light Bulb Shape Code: A19

Lighting Style: Utility

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6 in