60 W PAR16 Flood Light in Dark Bronze

Part #N76645  |  Item #2911194  |  Manufacturer Part #76/645

$ 21.99 EACH

Color/Finish:
Dark Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • UL application: outdoor
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Outdoor

Specifications

Application: Outdoor

Bulb Style: Reflector

Bulb Type: Halogen

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Diameter: 2-1/2 in

Energy Star Compliant: No

Height: 2-1/2 in

Installation Type: Damp

Length: 5-1/2 in

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR16

Material: [Glass, Metal]

Number Of Lights: 1

Product Type: Flood Light

UL Listed: Yes

Volts: 120V

Watts: 50

Width: 2-1/2 in