Nuvo Lighting

60W 1-Light Medium Base Flush Mount Ceiling Light in Polished Brass

Part #N76256  |  Manufacturer Part #76/256

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Style: Pear Shape

Bulb Type: Incandescent

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Diameter: 6 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Ribbed

Height: 7-1/4 in

Installation Type: Ceiling Mount

Length: 6 in

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Glass

Number Of Lights: 1

Type: N76256

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6 in