Nuvo Lighting 60W 2-Light 120V Flushmount Ceiling Light in Brushed Nickel

N76607

Manufacturer Part #: 76/610

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling
  • Watts: 60

SPECIFICATIONS

Bulb Type
Incandescent
ETL Listed
No
Glass Type
Clear Ribbed
Height
5-19/50 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
Type
N76610
UL Listed
Yes
Volts
120V
Watts
60
Width
13-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday