60W 2-Light Flushmount Ceiling Light with Alabaster Glass in Polished Brass

Part #N76675  |  Item #4630151  |  Manufacturer Part #76/675

$ 24.27 EACH

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Diameter: 9-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 6 in

Installation Type: Ceiling Mount

Length: 9-1/2 in

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Frosted Glass

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 9-1/2 in