Nuvo Lighting

60W 2-Light Medium Flush Mount Ceiling Light in White

Part #N60222  |  Manufacturer Part #60/222

Color/Finish:
Textured White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Textured White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 5-3/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Frosted Glass

Number Of Lights: 2

Type: N60222

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13-1/4 in