Nuvo Lighting
60W 3-Light Flushmount Ceiling Light in Brushed Nickel
Part #N76611 | Item #2913236 | Manufacturer Part #76/611
Product Details
- Lawful for sale in California
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
Application: Ceiling
Bulb Type: Incandescent
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 15-1/4 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Ribbed
Height: 6 in
Installation Type: Ceiling Mount
Length: 15-1/4 in
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Traditional
Material: Glass
Number Of Lights: 3
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 15-1/4 in