60W 3-Light Flushmount Ceiling Light in Old Bronze

Part #N76608  |  Item #2913198  |  Manufacturer Part #76/608

$ 41.99 EACH
(Pricing is for Old Bronze)

Color/Finish:
Old Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Diameter: 15-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Ribbed

Height: 6 in

Installation Type: Ceiling Mount

Length: 15-1/4 in

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 15-1/4 in