Nuvo Lighting

60W 5-Light Medium E-26 Base Incandescent Chandelier in Polished Brass

Part #N76281  |  Manufacturer Part #76/281

Color/Finish:
Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Specifications

Bulb Type: Incandescent

Color Finish: Polished Brass

Color Finish Category: Brass Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Ribbed

Height: 18 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Glass

Number Of Lights: 5

UL Listed: Yes

Watts: 60

Width: 22 in