Nuvo Lighting 75W 3-Light Medium E-26 Base Track Light in Russet Bronze

NTK361

Color/Finish

(Pricing is for Russet Bronze)

$82.14

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Replaceable light source
  • Safety listing: UL - listed
  • UL application: track

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Russet Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
4-1/2 in
Installation Type
Ceiling Mount
Length
48 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R30
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Watts
75
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday