Nuvo Lighting 8-1/2 in. 60W Outdoor Wall Light in Gloss White

N76704

Color/Finish

(Pricing is for Gloss White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Replaceable light source
  • UL application: wall
  • Watts: 60

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Gloss White
Color Finish Category
Whites
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday