8 in. 60 W 2-Light Flush Mount Ceiling Fixture with Frosted White Globe in Mahogany Bronze

Part #N603146  |  Item #3858958  |  Manufacturer Part #60/3146

Color/Finish:
Mahogany Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Mahogany Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 5-3/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Frosted Glass

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13-1/4 in