24 in. 3-Light Vanity with Alabaster in Brushed Nickel
Ballerina 24 in. 3-Light Vanity with Alabaster in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safety listing: cUL - damp
- UL application: wall - up or down
- Replaceable light source
Specifications
- ADA Compliant:
- No
- Collection:
- Ballerina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2 Coil
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 24 in