Nuvo Lighting Beaker 2-Light Wall Sconce in Brushed Nickel with Clear Glass Shade

N605263

Manufacturer Part #: 60/5263

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Beaker
Depth
5-7/8 in
ETL Listed
No
Glass Type
Clear
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lighting Direction
Ambient Lighting
Number Of Lights
2
Type
N605263
UL Listed
No
Volts
120V
Watts
20
Width
23-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday