60W 1-Light Wall Sconce in Aged Bronze
Beaker 60W 1-Light Wall Sconce in Aged Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL application: wall
- 1 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Wall
- Safety Listing: cULus - Damp
- Dimmable: Lamp Dependent
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Collection:
- Beaker
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Depth:
- 5 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 14-1/8 in
- Light Bulb Shape Code:
- T9
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5-1/2 in