Nuvo Lighting Beaker 60W 1-Light Wall Sconce in Brushed Nickel

N605261

Manufacturer Part #: 60/5261

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • Watts: 20

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Beaker
Depth
5 in
ETL Listed
No
Glass Type
Clear
Height
14-1/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lighting Direction
Down Lighting
Number Of Lights
1
Type
N605261
UL Listed
No
Volts
120V
Watts
20
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday