Nuvo Lighting

Ben 16W 1-Light LED Flushmount Ceiling Fixture in Polished Nickel

Part #N62523  |  Manufacturer Part #62/523

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color Temperature: 2700-2200
  • CRI: 84
  • Dimmable: Yes Dimmable
  • Lumens: 1150
  • Replaceable Light Source: No
  • Safety Listing: cETLus - Damp
  • UL Application: Ceiling
  • Watts: 16

Documents

Specifications

Bulb Type: LED

Collection: Ben

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2700

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin White

Height: 3-1/2 in

Installation Type: Flush Mount

Lighting Style: Transitional

Lumens: 1150

Number Of Lights: 1

UL Listed: No

Watts: 16

Width: 12-3/4 in