Blink Plus 18W 1-Light LED Flush Mount Ceiling Fixture in White

Part #N621151  |  Item #7391369  |  Manufacturer Part #62/1151

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • California T24 JA8-E 2016 Listed
  • 5 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 5000 Natural Light Color Temperature
  • Average Hours Rated: 50000

Green

Documents

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: LED

CSA Certified: No

Collection: Blink Plus

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 5000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3/4 in

Installation Type: Flush Mount

Length: 11-5/8 in

Lighting Style: Utility

Lumens: 1600

Material: [Aluminum, Glass, Steel]

Number Of Hours: 50000

Number Of Lights: 1

Temperature Range: 1 to 113 Deg F (-17 to 45 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 277V

Watts: 18

Width: 12 in