30W 1-Light LED Flush Mount Ceiling Fixture in White
Blink Plus 30W 1-Light LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 Year Limited Warranty
- Dimmable: Yes Dimmable
- California T24 JA8-E 2016 Listed
- Average Hours Rated: 50000
- 90+ CRI Value
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Blink Plus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Translucent White
- Green Product:
- Yes, Energy Star
- Height:
- 3/4 in
- Installation Type:
- Flush Mount
- Length:
- 35-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2100
- Material:
- Plastic
- Material Type:
- Acrylic, Polymer
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Temperature Range:
- 1 to 113 Deg F (-17 to 45 Deg C)
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 30 W
- Weight:
- 4.25 lb
- Width:
- 5-1/2 in