0 items

Nuvo Lighting Button 11 in. 18 W 1-Light Button Energy Smart Flush Mount with GU24 Included in Brushed Nickel

N602941

Color Finish

(Pricing is for Brushed Nickel)

$71.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Button
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
3-7/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
18
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday