Nuvo Lighting

Chase 1-Light Wall Mounted LED Wall Sconce in Hazel Bronze with Etched Glass Shade

Part #N62121  |  Manufacturer Part #62/121

Color/Finish:
Hazel Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color temperature: 2700K
  • CRI: 84
  • Lumens: 285
  • Light source is non-replaceable
  • Safety listing: cETLus - damp
  • UL application: wall
  • Watts: 4.8

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Chase

Color Finish: Hazel Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 4-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 12 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Lumens: 285

Material: Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 4.8

Width: 8 in