64W 2-Light LED Flush Mount Ceiling Fixture with Gray Marbleized Acrylic Panel in Brushed Nickel
Crate 64W 2-Light LED Flush Mount Ceiling Fixture with Gray Marbleized Acrylic Panel in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CRI: 80
- 3 Year Limited Warranty
- California T24 JA8-E 2016 Listed
- 3000 Warm White Color Temperature
- 90+ CRI Value
- Safety Listing: cETLus - Damp
- Dimmable: Yes Dimmable
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Crate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Marbleized
- Height:
- 6 in
- Installation Type:
- Flush Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lumens:
- 2500
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 14 in