Crate 78W 2-Light LED Vanity Fixture with Gray Marbleized Acrylic Panel in Brushed Nickel

Part #N62897  |  Item #7203011  |  Manufacturer Part #62/897

$ 204.99 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • California T24 JA8-E 2016 Listed
  • CRI: 80
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • 90+ CRI Value

Documents

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: LED

Collection: Crate

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 2-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 5 in

Installation Type: Wall Mount

Light Bulb Base Type: Connector

Lumens: 3120

Material: Acrylic

Number Of Lights: 1

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 26

Width: 36 in