Nuvo Lighting

Dakota 9-1/4 in. 100W 3-Light Vanity and Wall Fixture in Mountain Lodge

Part #N601735  |  Manufacturer Part #60/1735

Number Of Lights:

3
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Incandescent

Collection: Dakota

Color Finish: Mountain Lodge

Color Finish Category: Bronze Tones

Depth: 8-1/4 in

Energy Star Compliant: No

Glass Type: Toasted Honey

Height: 9-1/4 in

Installation Type: [Wall Mount, Damp]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Up/Down Lighting

Material: Iron

Number Of Lights: 3

Watts: 100

Width: 24 in