Nuvo Lighting

Dawson 20W 1-Light LED Flush Mount Ceiling Light in Georgetown Bronze

Part #N62325  |  Manufacturer Part #62/325

Color/Finish:
Georgetown Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color temperature: 2700K
  • CRI: 84
  • Lumens: 1420
  • Light source is non-replaceable
  • UL application: ceiling
  • Watts: 20

Green

Specifications

Bulb Type: LED

Collection: Dawson

Color Finish: Georgetown Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Frosted

Green: [Yes, Energy Star]

Height: 3-7/8 in

Installation Type: Ceiling Mount

Lighting Style: Contemporary

Lumens: 1420

Material: Glass

Number Of Lights: 1

Type: N62325

UL Listed: No

Volts: 120V

Watts: 20

Width: 11-33/100 in