Nuvo Lighting Decker 100W 1-Light Vanity Light Fixture in Brushed Nickel

N604641

Manufacturer Part #: 60/4641

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lawful for sale in California
  • UL application: wall - up or down
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall - Up or Down

SPECIFICATIONS

ADA Compliant
No
Application
Wall
Bulb Type
Incandescent
Collection
Decker
Depth
6-3/4 in
Diameter
5-3/4 in
ETL Listed
No
Glass Type
Frosted
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday