Nuvo Lighting Decker 100W 4-Light Chandelier in Brushed Nickel
N604644
Manufacturer Part #: 60/4644
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Wall
- Bulb Type
- Incandescent
- Collection
- Decker
- Depth
- 6-3/4 in
- ETL Listed
- No
- Glass Type
- Frosted
- Height
- 10-1/4 in
- Installation Type
- Wall Mount
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Number Of Lights
- 4
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 29-3/4 in
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday