Nuvo Lighting

Decker 23-1/4 in. 60W 5-Light Medium E-26 Chandelier in Brushed Nickel

Part #N604645  |  Manufacturer Part #60/4645

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Collection: Decker

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Cord Length: 12 ft

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 23-1/4 in

Installation Type: Ceiling Mount

Length: 23-1/4 in

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Glass, Metal

Number Of Lights: 5

UL Listed: No

Volts: 120V

Watts: 60

Width: 25 in