25 in. 60W 5-Light Medium Incandescent Chandelier in Sudbury Bronze
Decker 25 in. 60W 5-Light Medium Incandescent Chandelier in Sudbury Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: ceiling
- Replaceable light source
Specifications
- Collection:
- Decker
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sudbury Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cream
- Height:
- 23-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Iron
- Number of Lights:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in