60W 3-Light Flushmount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
NUVO

Decker 60W 3-Light Flushmount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Decker 60W 3-Light Flushmount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #N604652
  • Item #4305402
  • Manufacturer Part #60/4652
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL application: ceiling
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Safety Listing: cULus - Damp
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Application:
Ceiling
Collection:
Decker
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
6-5/8 in
Installation Type:
Ceiling Mount
Length:
6-5/8 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
15 in