13 in. 26W 2-Light Fluorescent GU24 Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
NUVO

Dupont 13 in. 26W 2-Light Fluorescent GU24 Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Dupont 13 in. 26W 2-Light Fluorescent GU24 Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #N601905
  • Item #3567889
  • Manufacturer Part #60/1905
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safety listing: cUL - damp
  • UL application: ceiling
  • Replaceable light source
  • Requires Certification

Specifications

Collection:
Dupont
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
13 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Satin White
Green Product:
Yes, Energy Star
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
T2 Coil
Light Bulb Style:
Coil
Light Bulb Type:
Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Iron
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
26 W