Nuvo Lighting

Dupont 16 in. 60W 3-Light Medium Incandescent Chandelier in Brushed Nickel

Part #N601821  |  Manufacturer Part #60/1821

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Brushed Nickel
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Collection: Dupont

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Cord Length: 12 ft

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin White

Height: 13-1/2 in

Installation Type: Ceiling Mount

Length: 13-1/2 in

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Glass, Steel

Number Of Lights: 3

Type: N601821

UL Listed: No

Volts: 120V

Watts: 60

Width: 17 in