23-1/2 in. 60W 9-Light Medium E-26 Chandelier in Dark Chocolate Bronze
Dupont 23-1/2 in. 60W 9-Light Medium E-26 Chandelier in Dark Chocolate Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: ceiling
- 1 Year Limited Warranty
- Lawful for sale in California
- UL Application: Ceiling
- Replaceable Light Source: Yes
- Dimmable: Lamp Dependent
Specifications
- Application:
- Ceiling
- Collection:
- Dupont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Chocolate Bronze
- Cord Length:
- 12 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin White
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27-1/2 in