Nuvo Lighting
Elizabeth 60W 1-Light Medium E-26 Incandescent Vanity Fixture in Sudbury Bronze
Part #N605691 | Item #4884358 | Manufacturer Part #60/5691
Product Details
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Elizabeth
Color Finish: Sudbury Bronze
Color Finish Category: Bronze Tones
Depth: 6-3/8 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Frosted
Height: 11-1/8 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up/Down Lighting
Lighting Style: Traditional
Number Of Lights: 1
Sconce Type: Vanity
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 60
Width: 6 in