0 items

Nuvo Lighting Empire 2 Light 100W A19 Wall Mounted Vanity Light Fixture with Champagne Linen Glass Mahogany Bronze

N601271

Color Finish

(Pricing is for Mahogany Bronze)

$52.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Empire
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne
Height
6-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday