Essex LED Large Wall Lantern in Sterling Black

Part #N62822  |  Item #7202972  |  Manufacturer Part #62/822

$ 170.99 EACH

Color/Finish:
Sterling Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • CRI: 80
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Wet
  • 3000 Warm White Color Temperature
  • Watts: 14

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Essex

Color Finish: Sterling Black

Color Finish Category: Blacks

Color Rendering Index CRI : 80

Color Temperature: 3000

Depth: 9-5/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 16-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Connector

Lumens: 1030

Material: Glass

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: Yes

Volts: 120V

Watts: 14

Width: 8-1/4 in