Nuvo Lighting

Fusion 2-Light Vanity Fixture with Frosted Glass in Brushed Nickel

Part #N604682  |  Manufacturer Part #60/4682

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: wall - up or down
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall - Up or Down

Specifications

ADA Compliant: No

Application: Wall

Bulb Type: Incandescent

Collection: Fusion

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Glass, Metal

Number Of Lights: 2

Sconce Type: Vanity

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 12 in