60W 1-Light Mini Pendant Hanging Light Fixture in Brushed Nickel
Fusion 60W 1-Light Mini Pendant Hanging Light Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: ceiling
- 1 Year Limited Warranty
- Lawful for sale in California
- UL Application: Ceiling
- Replaceable Light Source: Yes
- Dimmable: Lamp Dependent
Specifications
- Application:
- Ceiling
- Collection:
- Fusion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 12 ft
- Diameter:
- 5 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 45-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in