Nuvo Lighting Ginger 8-1/4 in. 100W 2-Light Medium E-26 Incandescent Ceiling Light with Etched Opal Glass in Old Bronze

N605335

Manufacturer Part #: 60/5335

Color/Finish

(Pricing is for Old Bronze)

$155.40

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ginger
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday