25W 1-Light 120V 3000 Kelvin 2000 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel
This product has been replaced by
Manufacturer Part #62/1636
Glamour 25W 1-Light 120V 3000 Kelvin 2000 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Lawful for sale in California
- 90 CRI Value
- UL Application: Ceiling
- Average Hours Rated: 30000
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
Specifications
- Application:
- Ceiling
- Collection:
- Glamour
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2000
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 13 in